Ultrasonic Electric Toothbrush in White with 3 Brush Heads

  • Mfr # TB20

  • Zoro # G021736541


product price: $25.55
/ea

Key Features

Color
White
Width
1 in
Length
8.75 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB20
Zoro #
G021736541
UPC #
755003502753
Country of Origin
China

Dimensions

Width
1 in
Length
8.75 in
Height
1 in

Details

Color
White
Item
Electric Sonic Toothbrush

Description

The Pursonic TB20 Ultrasonic Electric Toothbrush in White delivers an astounding 30,000 ultrasonic brush strokes per minute. It effectively removes plaque for an enhanced brushing experience with the dupont nylon bristles. The simple one button layout gives the user instant control. Requires one AA battery (not included).

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.