Zoro Homepage

Lamp, ForUsewithAtlanticUV Units MP13

  • Mfr # MP13, MP13A, S14, S14A

  • Zoro # G0174058


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
For Use With
Atlantic Ultraviolet UV Units MP13, MP13A, S14, S14A
Type
Ultra Violet
Compliance
Yes
Length
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP13, MP13A, S14, S14A
Zoro #
G0174058
UPC #
-
Country of Origin
United States

Dimensions

Length
8 3/8 in

Details

Item
Lamp
Material of Construction
Glass
For Use With
Atlantic Ultraviolet UV Units MP13, MP13A, S14, S14A
Type
Ultra Violet
Compliance
Yes
Base Type
2 Pin Mini Double Ended (B4)
Watts
10 W
Accessory Type
Ultra Violet Lamp
Material
Glass

Description

Ultraviolet Lamp, Watts 10 W, Compatible Mfr. Model Number MP13, MP13A, S14, S14A, For Use With Atlantic Ultraviolet UV Units MP13, MP13A, S14, S14A, Accessory Type Ultraviolet Lamp, Base Type 2 Pin Mini Double Ended (B4), Length 8 in, Material Glass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.