Zoro Homepage

Lamp, UV, For Use with AquaTreat DWS SE-7

  • Mfr # ATS1-805

  • Zoro # G0174085


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
For Use With
Aqua Treatment UV Units, DWS and SE-7
Type
Ultra Violet
Compliance
Yes
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS1-805
Zoro #
G0174085
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in

Details

Item
Lamp
Material of Construction
Glass
For Use With
Aqua Treatment UV Units, DWS and SE-7
Type
Ultra Violet
Compliance
Yes
Base Type
1 Pin Each End
Voltage
55 V
Accessory Type
Ultra Violet Lamp
Watts
16 W
Material
Glass

Description

Ultraviolet Lamp, Watts 16 W, Voltage 55 V, Compatible Mfr. Model Number DWS, SE-7, For Use With Aqua Treatment UV Units, DWS and SE-7, Accessory Type Ultraviolet Lamp, Base Type 1 Pin Each End, Length 14 in, Material Glass

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.