Miniature Circuit Breaker, UBIP Series, 20/20A, 1 Pole, 120/240V AC, 10kA at 120V AC

  • Mfr # UBIP2020

  • Zoro # G2482645

CAD Available

product price:  $58.59
/ea

Key Features

CAD Drawing
Series
UBIP
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Tandem
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBIP2020
Zoro #
G2482645
UPC #
094925031119
Country of Origin
Philippines

Dimensions

Frame Size
100A/HACR
Width
1-1/2 in
Depth
2.92 in
Height
1.84 in
Min. Wire Size
14 AWG
Max. Wire Size
8 AWG
Length
1.84 in

Details

Item
Miniature Circuit Breaker
Series
UBIP
Amps
20/20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Tandem
Phase
1
Circuit Breaker Actuator
Push-to-Reset
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
ETL listed
For Use With
Pushmatic and Bulldog Load Centers
Compatible Panelboard/Load Center Series
L250-PL14
Max. Operating Temp.
250 Degrees F
Min. Operating Temp.
0 Degrees F
Additional Information
Rated SWD, Voltage Rating (VAC): 120
Form Factor
Plug-in
Voltage
120/240VAC
Instantaneous Trip
No
Trip Type
Thermal
CAD Available
Yes

Description

Miniature Circuit Breaker, Amps 20/20 A, AC Voltage Rating 120V AC, Circuit Breaker Type Tandem, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Push-to-Reset, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series L250-PL14, Phase Single, Series UBIP, Max. AIR Rating 10kA at 120V AC, For Use With Pushmatic and Bulldog Load Centers, Terminal Connection Lug, Frame Size 100A/HACR, Length 1.84 in, Width 1.5 in, Depth 2.92 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products