
Bed Rails, Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; Without Tie Down; Not
Mfr # 59872
Zoro # G516515323
product price: $513.99
/ea
Free Shipping & Returns
Key Features
Type
Round Tube
Cargo Weight Capacity
500 Pound
Mount Type
Stake Pocket Mount
Tie Down Option
No
Drilling Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59872
Zoro #
G516515323
UPC #
10536102857
Country of Origin
United States
Dimensions
Outside Dia.
1-3/4 in
Length
67 in
Details
Type
Round Tube
Cargo Weight Capacity
500 Pound
Mount Type
Stake Pocket Mount
Tie Down Option
No
Drilling Required
No
Used With Toolbox
No
Finish
Polished
Material
Stainless Steel
Color
Silver
Description
Direct-Fit; Stake Pocket Mount; Polished; Stainless Steel; Without Tie Down; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.