
Bed Rails, Direct-Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel; Built In Tie Down
Mfr # 88858
Zoro # G416515287
product price:Â $458.99
/ea
Free Shipping & Returns
Key Features
Cargo Weight Capacity
500 Pound
Tie Down Option
Yes
Mount Type
Stake Pocket Mount
Outside Dia.
1-3/4 in
Type
Round Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
88858
Zoro #
G416515287
UPC #
10536888645
Country of Origin
United States
Dimensions
Outside Dia.
1-3/4 in
Length
81 in
Details
Cargo Weight Capacity
500 Pound
Tie Down Option
Yes
Mount Type
Stake Pocket Mount
Type
Round Tube
Color
Black
Used With Toolbox
No
Finish
Powder Coated
Material
Stainless Steel
Description
Direct-Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel; Built In Tie Down Anchor; Not Compatible With Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.