Bed Rails, Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Injection

  • Mfr # 78860

  • Zoro # G316515301


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Tie Down Option
Yes
Type
Round Tube
Drilling Required
No
Length
66.9 in
Cargo Weight Capacity
500 Pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78860
Zoro #
G316515301
UPC #
10536996272
Country of Origin
United States

Dimensions

Length
66.9 in
Outside Dia.
1-3/4 in

Details

Tie Down Option
Yes
Type
Round Tube
Drilling Required
No
Cargo Weight Capacity
500 Pound
Color
Black
Finish
Powder Coated
Mount Type
Stake Pocket Mount
Used With Toolbox
No
Material
Stainless Steel

Description

Direct Fit; Stake Pocket Mount; Powder Coated; Black; Stainless Steel With Injection Molded Nylon End; With Built In Tie Downs; Not Compatible With Tool Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.