
Bed Rails, For Use With Putco TEC Rail Bed Side Rail; 64.87 Inch Length; Black; Aluminum; With 9
Mfr # 185742
Zoro # G316515240
product price: $772.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Compatibility
Putco TEC Rail Bed Side Rail
Material
Aluminum
Max. Weight
1000 Pound
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
185742
Zoro #
G316515240
UPC #
10536995770
Country of Origin
United States
Dimensions
Length
64.87 in
Details
Color
Black
Compatibility
Putco TEC Rail Bed Side Rail
Material
Aluminum
Max. Weight
1000 Pound
Finish
Powder Coated
Description
For Use With Putco TEC Rail Bed Side Rail; 64.87 Inch Length; Black; Aluminum; With 9 Inch Aluminum Riser; Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.