
Bed Rails, For Use With Putco VentureTEC 184000/ 184010/ 184200 Bed Rack; 44 Inch Length; Black;
Mfr # 185731
Zoro # G416515263
product price:Â $710.99
/ea
Free Shipping & Returns
Key Features
Finish
Textured Powder Coated
Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Color
Black
Compatibility
Putco VentureTEC 184000/ 184010/ 184200 Bed Rack
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
185731
Zoro #
G416515263
UPC #
10536995701
Country of Origin
United States
Dimensions
Length
44 in
Details
Finish
Textured Powder Coated
Max. Weight
150 Pound Off-Road Dynamic/ 300 Pound Dynamic/ 500 Pound Static
Color
Black
Compatibility
Putco VentureTEC 184000/ 184010/ 184200 Bed Rack
Material
Aluminum
Description
For Use With Putco VentureTEC 184000/ 184010/ 184200 Bed Rack; 44 Inch Length; Black; Aluminum; With 8 Inch Elevation Bracket; Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.