Bulbs, 9004/ HB1; Halogen Bulb; 45 Watt Low Beam/ 65 Watt High Beam; 12 Volt; Ion Spark White Beam

  • Mfr # 239004SW

  • Zoro # G916384192


product price:  $34.15
/ea

Key Features

Pack Size
Set of 2
Street Legal
Yes
Watts
45 Watt Low Beam/ 65 Watt High Beam
Bulb Type
Halogen
Vage Rating
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239004SW
Zoro #
G916384192
UPC #
10536231779
Country of Origin
United States

Details

Pack Size
Set of 2
Street Legal
Yes
Watts
45 Watt Low Beam/ 65 Watt High Beam
Bulb Type
Halogen
Vage Rating
12 V
Bulb Color Temp.
3,800K
Beam Color
Ion Spark White

Description

9004/ HB1; Halogen Bulb; 45 Watt Low Beam/ 65 Watt High Beam; 12 Volt; Ion Spark White Beam Color; 3800K Light Color Temperature; Set Of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.