
Bulbs, H10 9145; Cree LED; 30 Watt; Fog Beam; White; 800 Lumens; 6000K Light Color Temperature;
Mfr # 250010W
Zoro # G816384285
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Street Legal
Yes
Pack Size
Set of 2
Bulb Type
LED
Lumens
800
Beam Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250010W
Zoro #
G816384285
UPC #
10536264531
Country of Origin
China
Details
Street Legal
Yes
Pack Size
Set of 2
Bulb Type
LED
Lumens
800
Beam Color
White
Vage Rating
12 to 24 V
Watts
30 Watt
Bulb Color Temp.
6,000K
Description
H10 9145; Cree LED; 30 Watt; Fog Beam; White; 800 Lumens; 6000K Light Color Temperature; 12 To 24 Volt; Set Of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.