Fender Lip Trim, Full Wheel Well; Black; Stainless Steel; 1.5 Inch Width; With Trim For 4

  • Mfr # 97230BP

  • Zoro # G816384179


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Coverage
Full Wheel Well
Finish
Polished
Color
Black
Material
Stainless Steel
Attachment Type
Screw-On/ Clip-On
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
97230BP
Zoro #
G816384179
UPC #
10536972658
Country of Origin
Taiwan, Province of China

Dimensions

Width
1-1/2 in
Length
Direct-Fit

Details

Coverage
Full Wheel Well
Finish
Polished
Color
Black
Material
Stainless Steel
Attachment Type
Screw-On/ Clip-On

Description

Full Wheel Well; Black; Stainless Steel; 1.5 Inch Width; With Trim For 4 Fenders

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.