Shop PUTCO
See all product information
Create Account
Fender Lip Trim, Full Wheel Well; Polished; Stainless Steel; 2-1/2 Inch Width; With Trim For 4
- Mfr # 97130
- Zoro # G916384444
product price:Â
$
438.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Polished
Attachment Type
Screw-In
Width
2 1/2 in
Color
Silver
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 97130
- Zoro #
- G916384444
- UPC #
- 10536790238
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 2 1/2 in
- Length
- Direct-Fit
Details
- Finish
- Polished
- Attachment Type
- Screw-In
- Color
- Silver
- Material
- Stainless Steel
- Coverage
- Full Wheel Well
Description
Full Wheel Well; Polished; Stainless Steel; 2-1/2 Inch Width; With Trim For 4 Fenders
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.