
Fender Lip Trim, Full Wheel Well; Polished; Stainless Steel; 2 Inch Width; With Trim For 4
Mfr # 97280
Zoro # G116384350
product price:Â $289.99
/ea
Free Shipping & Returns
Key Features
Attachment Type
Screw-On/ Clip-On
Color
Silver
Material
Stainless Steel
Coverage
Full Wheel Well
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97280
Zoro #
G116384350
UPC #
10536972894
Country of Origin
Taiwan, Province of China
Dimensions
Length
Direct-Fit
Width
2 in
Details
Attachment Type
Screw-On/ Clip-On
Color
Silver
Material
Stainless Steel
Coverage
Full Wheel Well
Finish
Polished
Description
Full Wheel Well; Polished; Stainless Steel; 2 Inch Width; With Trim For 4 Fenders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.