Fender Lip Trim, Polished; Stainless Steel; With Trim For 4

  • Mfr # 97267

  • Zoro # G316384310


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Attachment Type
Screw-In
Finish
Polished
Width
Direct-Fit
Coverage
Full Wheel Well
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97267
Zoro #
G316384310
UPC #
10536972801
Country of Origin
Taiwan, Province of China

Dimensions

Width
Direct-Fit
Length
Direct-Fit

Details

Attachment Type
Screw-In
Finish
Polished
Coverage
Full Wheel Well
Color
Silver
Material
Stainless Steel

Description

Polished; Stainless Steel; With Trim For 4 Fenders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.