Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grill Insert, Bar Design; Polished; Silver; Stainless

  • Mfr # 86172

  • Zoro # G116384114


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Type
Bar Pattern
Drilling Required
No
Cutting Required
No
Material
Stainless Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86172
Zoro #
G116384114
UPC #
10536861952
Country of Origin
United States

Details

Type
Bar Pattern
Drilling Required
No
Cutting Required
No
Material
Stainless Steel
Finish
Polished
Color
Silver
Number of Pieces
1

Description

Bar Design; Polished; Silver; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.