Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grill Insert, Bar Pattern; Polished; Stainless

  • Mfr # 86169

  • Zoro # G916384130


product price: $52.45
/ea

Key Features

Color
Silver
Number of Pieces
1
Material
Stainless Steel
Finish
Polished
Type
Bar Pattern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86169
Zoro #
G916384130
UPC #
10536003291
Country of Origin
United States

Details

Color
Silver
Number of Pieces
1
Material
Stainless Steel
Finish
Polished
Type
Bar Pattern

Description

Bar Pattern; Polished; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.