Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grill Insert, Diamond; Polished; Stainless Steel; Without Heater Plug

  • Mfr # 82182

  • Zoro # G616384478


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Cutting Required
No
Type
Diamond
Drilling Required
Yes
Number of Pieces
1
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82182
Zoro #
G616384478
UPC #
10536105896
Country of Origin
United States

Details

Cutting Required
No
Type
Diamond
Drilling Required
Yes
Number of Pieces
1
Color
Silver
Finish
Polished
Material
Stainless Steel

Description

Diamond; Polished; Stainless Steel; Without Heater Plug Opening

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.