Zoro Homepage

Grill Insert, Hex Shield Design; Polished; Silver; Stainless

  • Mfr # 82172

  • Zoro # G716384422


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Drilling Required
No
Type
Hex Pattern
Material
Stainless Steel
Cutting Required
No
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82172
Zoro #
G716384422
UPC #
10536881264
Country of Origin
United States

Details

Drilling Required
No
Type
Hex Pattern
Material
Stainless Steel
Cutting Required
No
Color
Silver
Number of Pieces
1
Finish
Polished

Description

Hex Shield Design; Polished; Silver; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.