Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grill Insert, Honeycomb Style; Powder Coated; Black; Stainless

  • Mfr # 87164

  • Zoro # G316384327


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Drilling Required
No
Type
Honeycomb Pattern
Color
Black
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87164
Zoro #
G316384327
UPC #
10536104240
Country of Origin
United States

Details

Number of Pieces
1
Drilling Required
No
Type
Honeycomb Pattern
Color
Black
Finish
Powder Coated
Material
Stainless Steel

Description

Honeycomb Style; Powder Coated; Black; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.