Zoro Homepage

Grill Insert, Polished; Stainless

  • Mfr # 82163

  • Zoro # G016384269


product price: $92.09
/ea
Free Shipping & Returns

Key Features

Type
Hex Pattern
Color
Silver
Material
Stainless Steel
Number of Pieces
1
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82163
Zoro #
G016384269
UPC #
10536105858
Country of Origin
United States

Details

Type
Hex Pattern
Color
Silver
Material
Stainless Steel
Number of Pieces
1
Finish
Polished

Description

Polished; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.