Zoro Homepage

Grill Insert, Polished; Stainless

  • Mfr # 82166

  • Zoro # G316384532


product price: $65.99
/ea

Key Features

Color
Silver
Type
Hex Pattern
Number of Pieces
1
Finish
Polished
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82166
Zoro #
G316384532
UPC #
10536105872
Country of Origin
United States

Details

Color
Silver
Type
Hex Pattern
Number of Pieces
1
Finish
Polished
Material
Stainless Steel

Description

Polished; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.