Zoro Homepage

Grill Insert, Polished; Stainless

  • Mfr # 82168

  • Zoro # G016384535


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Finish
Polished
Type
Hex Pattern
Number of Pieces
2
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82168
Zoro #
G016384535
UPC #
10536105889
Country of Origin
United States

Details

Finish
Polished
Type
Hex Pattern
Number of Pieces
2
Material
Stainless Steel
Color
Silver

Description

Polished; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.