Zoro Homepage

Grill Insert, Powder Coated; Black; Stainless

  • Mfr # 83164

  • Zoro # G016384443


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Color
Black
Finish
Powder Coated
Material
Stainless Steel
Type
Hex Pattern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83164
Zoro #
G016384443
UPC #
10536105926
Country of Origin
United States

Details

Number of Pieces
1
Color
Black
Finish
Powder Coated
Material
Stainless Steel
Type
Hex Pattern

Description

Powder Coated; Black; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.