Zoro Homepage

Grill Insert, Powder Coated; Black; Stainless

  • Mfr # 83166

  • Zoro # G516384493


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Type
Hex Pattern
Number of Pieces
1
Finish
Powder Coated
Color
Black
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83166
Zoro #
G516384493
UPC #
10536105933
Country of Origin
United States

Details

Type
Hex Pattern
Number of Pieces
1
Finish
Powder Coated
Color
Black
Material
Stainless Steel

Description

Powder Coated; Black; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.