Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grill Insert, Powder Coated; Black; Stainless

  • Mfr # 83168

  • Zoro # G316384464


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Color
Black
Type
Hex Pattern
Finish
Powder Coated
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83168
Zoro #
G316384464
UPC #
10536003277
Country of Origin
United States

Details

Number of Pieces
2
Color
Black
Type
Hex Pattern
Finish
Powder Coated
Material
Stainless Steel

Description

Powder Coated; Black; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.