Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grill Insert, Punch Design; Polished; Silver; Stainless

  • Mfr # 85172

  • Zoro # G616384218


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Type
Punch
Cutting Required
No
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85172
Zoro #
G616384218
UPC #
10536851823
Country of Origin
United States

Details

Number of Pieces
1
Type
Punch
Cutting Required
No
Color
Silver
Material
Stainless Steel
Drilling Required
No
Finish
Polished

Description

Punch Design; Polished; Silver; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.