Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grill Insert, Punch Design; Textured Powder Coated; Black; Stainless

  • Mfr # 88172

  • Zoro # G416384272


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Cutting Required
No
Drilling Required
No
Type
Punch
Color
Black
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88172
Zoro #
G416384272
UPC #
10536881950
Country of Origin
United States

Details

Cutting Required
No
Drilling Required
No
Type
Punch
Color
Black
Material
Stainless Steel
Finish
Textured Powder Coated
Number of Pieces
1

Description

Punch Design; Textured Powder Coated; Black; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.