Zoro Homepage

Grill Insert, Punch Style; Polished; Stainless

  • Mfr # 85195

  • Zoro # G316384204


product price: $81.75
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
Color
Silver
Cutting Required
No
Type
Punch
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85195
Zoro #
G316384204
UPC #
10536104271
Country of Origin
United States

Details

Number of Pieces
1
Color
Silver
Cutting Required
No
Type
Punch
Finish
Polished
Material
Stainless Steel
Drilling Required
No

Description

Punch Style; Polished; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.