
Hardtop, Transparent With Dark Gray Tint; Single Panel Covering Driver and Passenger Side;
Mfr # 581002
Zoro # G316384389
product price: $2,027.99
/ea
Free Shipping & Returns
Key Features
Number of Panels
1
Attachment Type
Clamp-On
Includes
With Pre Attached Foam/ Clamps/ Storage Bag
Color
Transparent with Dark Gray Tint
Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
581002
Zoro #
G316384389
UPC #
10536998009
Country of Origin
United States
Details
Number of Panels
1
Attachment Type
Clamp-On
Includes
With Pre Attached Foam/ Clamps/ Storage Bag
Color
Transparent with Dark Gray Tint
Material
Polycarbonate
Description
Transparent With Dark Gray Tint; Single Panel Covering Driver and Passenger Side; Polycarbonate Makrolon Tuffak I35; Clamp-On; With Pre Attached Foam/ Clamps/ Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.