Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardtop, Transparent With Dark Gray Tint; Single Panel Covering Driver and Passenger Side;

  • Mfr # 581003

  • Zoro # G516384394


product price: $2,027.99
/ea
Free Shipping & Returns

Key Features

Attachment Type
Clamp-On
Includes
With Pre Attached Foam/ Clamps/ Storage Bag
Color
Transparent with Dark Gray Tint
Material
Polycarbonate
Number of Panels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581003
Zoro #
G516384394
UPC #
10536997880
Country of Origin
United States

Details

Attachment Type
Clamp-On
Includes
With Pre Attached Foam/ Clamps/ Storage Bag
Color
Transparent with Dark Gray Tint
Material
Polycarbonate
Number of Panels
1

Description

Transparent With Dark Gray Tint; Single Panel Covering Driver and Passenger Side; Polycarbonate Makrolon Tuffak I35; Clamp-On; With Pre Attached Foam/ Clamps/ Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.