Zoro Homepage

Hardtop, Transparent With Dark Gray Tint; Single Panel Covering Driver and Passenger Side;

  • Mfr # 581005

  • Zoro # G416384357


product price: $1,699.99
/ea
Free Shipping & Returns

Key Features

Includes
With Pre Attached Foam/ Clamps/ Storage Bag
Number of Panels
1
Material
Polycarbonate
Attachment Type
Clamp-On
Color
Transparent with Dark Gray Tint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581005
Zoro #
G416384357
UPC #
10536102376
Country of Origin
United States

Details

Includes
With Pre Attached Foam/ Clamps/ Storage Bag
Number of Panels
1
Material
Polycarbonate
Attachment Type
Clamp-On
Color
Transparent with Dark Gray Tint

Description

Transparent With Dark Gray Tint; Single Panel Covering Driver and Passenger Side; Polycarbonate Makrolon Tuffak I35; Clamp-On; With Pre Attached Foam/ Clamps/ Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.