Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bar, 12 Inch Length x 4 Inch Width; Light Bar; Rooftop Mount; LED Strobe; Clear Polycarbonate

  • Mfr # 960112

  • Zoro # G716384514


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Rooftop Mount
Lens Material
Polycarbonate
Lens Color
Clear
Style
Light Bar
Wire Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960112
Zoro #
G716384514
UPC #
10536003017
Country of Origin
China

Dimensions

Wire Length
3 ft
Length
12 in
Width
4 in

Details

Mount Type
Rooftop Mount
Lens Material
Polycarbonate
Lens Color
Clear
Style
Light Bar
Light Pattern
16 Programable Pattern
Type
LED Strobe
Shape
Rectangular
Base Material
Aluminum
Voltage
12 To 24 V

Description

12 Inch Length x 4 Inch Width; Light Bar; Rooftop Mount; LED Strobe; Clear Polycarbonate Lens; Dual Zone Amber And White; 16 Programable Pattern; Aluminum Housing; 12 To 48 Volt DC; With 3 Foot Wire; SAE Class 1/ W1/ W3-1/ J595/ J845 DOT/ CDOT Compliant; CA TITLE 13 Approved; IP69K Weatherproof Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.