
Light Bar, 60 Inch Light Bar; Clear; Red Brake/ Red Turn Signals And White Reverse; LED; Tinted
Mfr # 9203060-26
Zoro # G016384177
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
LED
Lens Color
Clear
Housing Color
Tinted
Length
60 in
Hardware Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9203060-26
Zoro #
G016384177
UPC #
10536004700
Country of Origin
Taiwan, Province of China
Dimensions
Length
60 in
Details
Bulb Type
LED
Lens Color
Clear
Housing Color
Tinted
Hardware Included
Yes
Number of Lights
1
Housing Material
Polycarbonate
Light Color
Red/ White
Installation Type
Plug And Play
Description
60 Inch Light Bar; Clear; Red Brake/ Red Turn Signals And White Reverse; LED; Tinted Polycarbonate Housing; With Plug And Play Quick Connect Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.