
Lights Utility, 4 Inch Length; Surface Mount; Strobe; Clear Lens; 30 Light Patterns; 12 Volt; With
Mfr # 960104
Zoro # G916384567
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Mounting Strap Material
No Mounting Straps
Includes Gaskets
No
Shape
Rectangular
Base Material
Aluminum
Lens Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960104
Zoro #
G916384567
UPC #
10536004489
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
4 in
Details
Mounting Strap Material
No Mounting Straps
Includes Gaskets
No
Shape
Rectangular
Base Material
Aluminum
Lens Color
Clear
Mount Type
Surface Mount
Light Pattern
30 Flash Pattern
Lighting Technology
LED
Style
Strobe
Voltage
12 V
Description
4 Inch Length; Surface Mount; Strobe; Clear Lens; 30 Light Patterns; 12 Volt; With Mounting Hardware; Amber/ Blue/ White LED Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.