Zoro Homepage

Pillar Post Cover, Platinum; Black; Stainless Steel; 4

  • Mfr # 402659BP

  • Zoro # G616384126


product price: $147.99
/ea
Free Shipping & Returns

Key Features

With Keypad Cutout
No
Number of Pieces
4
Material
Stainless Steel
Attachment Type
3M Tape
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402659BP
Zoro #
G616384126
UPC #
10536101638
Country of Origin
United States

Details

With Keypad Cutout
No
Number of Pieces
4
Material
Stainless Steel
Attachment Type
3M Tape
Color
Black
Finish
Polished

Description

Platinum; Black; Stainless Steel; 4 Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.