Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillar Post Cover, Polished; Stainless Steel; 4

  • Mfr # 402522

  • Zoro # G716384163


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished
Color
Silver
Material
Stainless Steel
Attachment Type
3M Tape
With Keypad Cutout
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402522
Zoro #
G716384163
UPC #
10536104950
Country of Origin
United States

Details

Finish
Polished
Color
Silver
Material
Stainless Steel
Attachment Type
3M Tape
With Keypad Cutout
No
Number of Pieces
4

Description

Polished; Stainless Steel; 4 Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.