Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillar Post Cover, Stainless Steel; 6

  • Mfr # 402671

  • Zoro # G116384398


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Attachment Type
3M Tape
With Keypad Cutout
No
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402671
Zoro #
G116384398
UPC #
10536402346
Country of Origin
United States

Details

Number of Pieces
6
Attachment Type
3M Tape
With Keypad Cutout
No
Color
Silver
Material
Stainless Steel
Finish
Polished

Description

Stainless Steel; 6 Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.