
Rocker Panel Molding, 10 Piece; Polished; Stainless Steel; 5.51 Inch
Mfr # 3751243
Zoro # G616384348
product price: $297.99
/ea
Free Shipping & Returns
Key Features
Attachment Type
3M Adhesive Tape
Depth
5.51 in
Material
Stainless Steel
Number of Pieces
10
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3751243
Zoro #
G616384348
UPC #
10536993769
Country of Origin
United States
Dimensions
Depth
5.51 in
Details
Attachment Type
3M Adhesive Tape
Material
Stainless Steel
Number of Pieces
10
Finish
Polished
Color
Silver
Description
10 Piece; Polished; Stainless Steel; 5.51 Inch Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.