Rocker Panel Molding, 12 Piece; Polished; Stainless Steel; 4-1/4 Inch

  • Mfr # 3751473

  • Zoro # G216384311


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
12
Attachment Type
3M Adhesive Tape
Color
Silver
Finish
Polished
Depth
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3751473
Zoro #
G216384311
UPC #
10536994049
Country of Origin
United States

Dimensions

Depth
4-1/4 in

Details

Number of Pieces
12
Attachment Type
3M Adhesive Tape
Color
Silver
Finish
Polished
Material
Stainless Steel

Description

12 Piece; Polished; Stainless Steel; 4-1/4 Inch Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.