
Rocker Panel Molding, 12 Piece; Polished; Stainless Steel; 7 Inch
Mfr # 9751426
Zoro # G516384158
product price: $435.99
/ea
Free Shipping & Returns
Key Features
Attachment Type
3M Adhesive Tape
Depth
7 in
Number of Pieces
12
Color
Silver
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9751426
Zoro #
G516384158
UPC #
10536975185
Country of Origin
United States
Dimensions
Depth
7 in
Details
Attachment Type
3M Adhesive Tape
Number of Pieces
12
Color
Silver
Material
Stainless Steel
Finish
Polished
Description
12 Piece; Polished; Stainless Steel; 7 Inch Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.