Zoro Homepage

Rocker Panel Molding, 4 Piece; 4.89 Inch Wide; Black Platinum;

  • Mfr # 9751605BP

  • Zoro # G516384387


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Color
Black
Material
Stainless Steel
Depth
4.89 in
Attachment Type
3M Adhesive Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9751605BP
Zoro #
G516384387
UPC #
10536975604
Country of Origin
United States

Dimensions

Depth
4.89 in

Details

Number of Pieces
4
Color
Black
Material
Stainless Steel
Attachment Type
3M Adhesive Tape
Finish
Polished

Description

4 Piece; 4.89 Inch Wide; Black Platinum; Tape-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.