Zoro Homepage

Rocker Panel Molding, 6 Piece; Polished; Stainless

  • Mfr # 3751320

  • Zoro # G416384388


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Attachment Type
3M Adhesive Tape
Finish
Polished
Number of Pieces
6
Material
Stainless Steel
Depth
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3751320
Zoro #
G416384388
UPC #
10536105186
Country of Origin
United States

Dimensions

Depth
5-1/4 in

Details

Attachment Type
3M Adhesive Tape
Finish
Polished
Number of Pieces
6
Material
Stainless Steel
Color
Silver

Description

6 Piece; Polished; Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.