Rocker Panel Molding, LED; 60 Inch Length; Red/ White LED; 1400 Lumens; Black Housing; With

  • Mfr # 901801460

  • Zoro # G716384521


product price:  $1,199.99
/ea
Free Shipping & Returns

Key Features

Lumens
1400 Lumens
Bulb Type
LED
Housing Color
Black
Number of Rows
Single
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901801460
Zoro #
G716384521
UPC #
10536103342
Country of Origin
United States

Dimensions

Length
60 in

Details

Lumens
1400 Lumens
Bulb Type
LED
Housing Color
Black
Number of Rows
Single
Style
Straight
Light Color
White/ Red
Includes
With Mounting Hardware

Description

LED; 60 Inch Length; Red/ White LED; 1400 Lumens; Black Housing; With Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.