Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rocker Panel Protector, 10 Piece; Polished; Stainless Steel; 4-1/4 Inch

  • Mfr # 9751470

  • Zoro # G516384172


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Attachment Type
3M Tape
Number of Pieces
10
Finish
Polished
Material
Stainless Steel
Depth
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9751470
Zoro #
G516384172
UPC #
10536993295
Country of Origin
United States

Dimensions

Depth
4-1/4 in

Details

Attachment Type
3M Tape
Number of Pieces
10
Finish
Polished
Material
Stainless Steel
Color
Silver

Description

10 Piece; Polished; Stainless Steel; 4-1/4 Inch Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.