
Rocker Panel Protector, 10 Piece; Polished; Stainless Steel; 5.52 Inch
Mfr # 3751240
Zoro # G416384142
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished
Material
Stainless Steel
Attachment Type
3M Adhesive Tape
Number of Pieces
10
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3751240
Zoro #
G416384142
UPC #
10536993745
Country of Origin
United States
Dimensions
Depth
5.52 in
Details
Finish
Polished
Material
Stainless Steel
Attachment Type
3M Adhesive Tape
Number of Pieces
10
Color
Silver
Description
10 Piece; Polished; Stainless Steel; 5.52 Inch Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.