Zoro Homepage

Rocker Panel Protector, 10 Piece; Polished; Stainless Steel; 5.52 Inch

  • Mfr # 9751240

  • Zoro # G316384419


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Attachment Type
3M Adhesive Tape
Color
Silver
Number of Pieces
10
Finish
Polished
Depth
5.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9751240
Zoro #
G316384419
UPC #
10536993776
Country of Origin
United States

Dimensions

Depth
5.52 in

Details

Attachment Type
3M Adhesive Tape
Color
Silver
Number of Pieces
10
Finish
Polished
Material
Stainless Steel

Description

10 Piece; Polished; Stainless Steel; 5.52 Inch Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.