Zoro Homepage

Rocker Panel Protector, 12 Piece; Polished; Stainless Steel; 4-1/4 Inch

  • Mfr # 3751472

  • Zoro # G016384276


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished
Depth
4-1/4 in
Material
Stainless Steel
Number of Pieces
12
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3751472
Zoro #
G016384276
UPC #
10536994032
Country of Origin
United States

Dimensions

Depth
4-1/4 in

Details

Finish
Polished
Material
Stainless Steel
Number of Pieces
12
Color
Silver
Attachment Type
3M Adhesive Tape

Description

12 Piece; Polished; Stainless Steel; 4-1/4 Inch Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.