Zoro Homepage

Rocker Panel Protector, 12 Piece; Polished; Stainless Steel; 4-1/4 Inch

  • Mfr # 9751472

  • Zoro # G216384359


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
12
Attachment Type
3M Tape
Finish
Polished
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9751472
Zoro #
G216384359
UPC #
10536993356
Country of Origin
United States

Dimensions

Depth
4-1/4 in

Details

Number of Pieces
12
Attachment Type
3M Tape
Finish
Polished
Color
Silver
Material
Stainless Steel

Description

12 Piece; Polished; Stainless Steel; 4-1/4 Inch Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.