
Tail Light Kit, 60 Inch Flexible Light Bar; Red Turn Signal/ White Reverse/ Red Brake/ Red Running
Mfr # 9203060-13
Zoro # G516384189
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Flexible
Yes
With Reverse Light
Yes
Light Color
Red/ White
Installation Type
Plug And Play/ 3M Tape
With Running Light
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9203060-13
Zoro #
G516384189
UPC #
10536994940
Country of Origin
China
Dimensions
Width
3/4 in
Length
60 in
Details
Flexible
Yes
With Reverse Light
Yes
Light Color
Red/ White
Installation Type
Plug And Play/ 3M Tape
With Running Light
Yes
Housing Color
Black
With Brake Light
Yes
Includes Mounting Hardware
Yes
Housing Material
Polycarbonate
Lens Material
Polycarbonate
Lens Color
Clear
Number of LEDs
2000
With Turn Signal Light
Yes
Description
60 Inch Flexible Light Bar; Red Turn Signal/ White Reverse/ Red Brake/ Red Running Operation; High Power Chip On Board LED; Tinted Polycarbonate Housing; With Quick Connect Wiring Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.